Shop Alternate Products
This Product is Discontinued
Zoro Select
1/8" MNPT Brass Mini Ball Valve Angle (Discontinued)
Mfr # 1WMU6
Zoro # G3420541
This Product is Discontinued
Key Features
- Pipe Size 1/8"
- Body Material Brass
- Body Style Angle
- Features Panel Mount
- Ball Material Chrome Plated Brass