Zoro Select
1" MBSPT x MNPT x 2" TBE Red Brass Pipe Nipple Sch 40
Mfr # 465-020BSNPGR
Zoro # G3421406
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 in
- Overall Pipe Length 2 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material Red Brass
- Pipe Type Pipe Nipple
Explore More Products
- ZORO SELECT 1-1/4" MNPT x 8" TBE Red Brass Pipe Nipple Sch 40 4GTA8
- ZORO SELECT 1-1/2" MNPT x 2" TBE Red Brass Pipe Nipple Sch 80 467-020X
- ZORO SELECT 1" MNPT x 3" TBE Red Brass Pipe Nipple Sch 80 465-030X
- ZORO SELECT 1/4" MBSPT x MNPT x 3" TBE Red Brass Pipe Nipple Sch 40 461-030BSNP
- ZORO SELECT 1/2" MNPT x 2-1/2" TBE Red Brass Pipe Nipple Sch 80 463-025X
- ZORO SELECT 1/8" MNPT x 3-1/2" TBE Red Brass Pipe Nipple Sch 80 460-035X
- ZORO SELECT 1/8" x 3 ft Non-Threaded Red Brass Pipe Sch 40 460-360LS
- ZORO SELECT 3/8" MNPT x 3 ft. TBE Red Brass Pipe Sch 40 462-360
- ZORO SELECT 1" MNPT x 6 ft TBE Red Brass Pipe Sch 80 465-720X
- SMITH-COOPER 2" MNPT x 4-1/2" TBE Brass Pipe Nipple Sch 40 4385013250
- LEGEND VALVE 3/4" X 3-1/2" BRASS NIPPLE 311-085
- Zoro Select Brass Pipes