Zoro Select
Caster Wheel, Rubber, 5 in., 440 lb.
Mfr # 5VF29
Zoro # G3423174
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Medium Duty
- Hub Length 2 7/16 in
- Fits Axle Dia. 1/2"
- Caster Wheel/Tread Material Rubber
- Wheel Dia. 5 in
Explore More Products
- ZORO SELECT Solid Wheel, Sawtooth, 8" Dia., 8" W 53CM53
- ZORO SELECT Caster Wheel, Rubber, 6 in., 660 lb. 5VF33
- ZORO SELECT Caster Wheel, 85 Shore A, 300 lb. P-RCP-040X013/038D
- ZORO SELECT Caster Wheel, 3-1/2 in., 250 lb, 70 Shore A 5VT72
- ZORO SELECT Solid Rubber Wheel, 8 in., 350 lb., 1NWY8
- ZORO SELECT Caster Wheel, 4 in., 200 lb, Roller Bearing 26Y410
- ZORO SELECT Caster Wheel, TPR, 8 in., 500 lb., Gray P-RP-080X020/050KP-EL-001
- ZORO SELECT Caster Wheel, Black Core, 8" Wheel dia. SWB-0820-08
- ZORO SELECT 5" X 2" Non-Marking Rubber Mold On Wheel Loads Up To 500 lb MD0520112
- SERVICE CASTER SCC - 5" Rubber on Cast Iron Wheel Only w/Roller Bearing-1/2" Bore-450 lbs Cpty SCC-RSR520
- ZORO SELECT Caster Wheel, 1-3/8 in. Hub L, 300 lb. 26Y367
- Zoro Select Caster Wheels