- Home
- /
- Food Service & Restaurant Supplies
- /
- Food Serving Equipment
- /
- Heat Lamps
- /
- Halogen Heat Lamp, T3,3000W
Shop Alternate Products
This Product is Discontinued
Current
Halogen Heat Lamp, T3,3000W (Discontinued)
Mfr # QH3MT3/CL/HT/R 400
Zoro # G3423463
This Product is Discontinued
Key Features
- Bulb Type Miniature
- Bulb Shape T3
- Bulb Technology Halogen
- Lumens 150 lm
- Dimmable Yes
- Brand Current
- MFR #QH3MT3/CL/HT/R 400
- Zoro #G3423463
- UPC #043168281270
- Country of OriginHungary
- Category Heat Lamps
Dimensions
Max. Overall Bulb Length | 4-5/16" |
Max Overall Bulb Length | 4-5/16" |
Light Bulb Dia. | 3/8" |
Bulb Dia. | 3/8 in |
Overall Length | 15 in |
Details
Bulb Type | Miniature |
Bulb Shape | T3 |
Bulb Technology | Halogen |
Lumens | 150 lm |
Dimmable | Yes |
Shatter-Resistant | No |
Bulb Primary Application | Heat Lamps |
Lighting Technology | Halogen |
Light Appearance | 1000 to 2699K, Very Warm White |
Standards | Meets 2012 Lighting Legislation Energy |
Watts | 3,000 W |
Bulb Designation | QH3MT3/CL/HT/R 400 |
Bulb Finish | Clear |
Bulb Color Temp. | 2450K |
Bulb Beam Angle | 360 Degrees |
Bulb Base Type | Ceramic Sleeve |
Average Bulb Life | 5000 hr. |
Voltage | 400V AC |
Item | Miniature Halogen Bulb |
Overall Bulb Shape | T |
Light Technology | Halogen |
Overall Bulb Base Type | Sleeve |
Trade Number | QH3MT3/CL/HT/R 400 |
Color Temperature | 2450K |
Wattage Equivalency | 3000W HAL |
Color Tuning | No |
Special Features | Heat Lamp |
Description
Miniature Halogen Bulb, Bulb Base Type Ceramic Sleeve, Bulb Beam Angle 360 Degrees , Bulb Dia. 3/8 in, Bulb Shape T3, Color Temperature 2450K, Lumens 150 lm, Light Technology Halogen, Overall Length 15 in, Shatter-Resistant No, Trade Number QH3MT3/CL/HT/R 400, Voltage 400V AC, Watts 3,000 W, Bulb Finish Clear, Dimmable Yes, Special Features Heat Lamp, Standards Meets 2012 Lighting Legislation Energy