Stanley Engineered Fastening
Blind Rivet, Dome Head, 6.3 mm Dia., Not Applicable L, Plastic Body, 25 PK
Mfr # 57741
Zoro # G3423813
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Plastic
- Mandrel Material Plastic
- Grip Range 0.315 in to 0.472 in
- Body Length Not Applicable
Explore More Products
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 6.0 mm Dia., Not Applicable L, Plastic Body, 25 PK 57721
- STANLEY ENGINEERED FASTENING Blind Rivet, Flanged Head, 1/8 in Dia., 5/16 in L, Steel Body, 500 PK SD43BSLF201
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/16 in Dia., 35/64 in L, Stainless Steel Body, 250 PK SSD66SSBS200
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/8 in Dia., 5/8 in L, Stainless Steel Body, 500 PK SSD48SSBS201
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/4 in Dia., 23/32 in L, Aluminum Body, 100 PK AD88ABS203
- STANLEY ENGINEERED FASTENING Blind Rivet, Countersunk Head, 0.125 in Dia., 0.39 in L, Aluminum Body, 1000 PK AK44BS
- STANLEY ENGINEERED FASTENING Blind Rivet, 1/4 in Dia., Steel Body, 1500 PK 02221-00817
- STANLEY ENGINEERED FASTENING Blind Rivet, Large Flanged Head, 1/8 in Dia., 1/4 in L, Aluminum Body, 500 PK AD42BSLF201
- STANLEY ENGINEERED FASTENING Blind Rivet, Countersunk Head, 0.125 in Dia., 0.39 in L, Aluminum Body, 1000 PK AK44ABS
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Aluminum Body, 250 PK ABI-68-612MGCT
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.125 in Dia., 0.265 in L, Aluminum Body, 1000 PK PAD42ABS
- Stanley Engineered Fastening Blind Rivets