Shop Alternate Products
This Product is Discontinued
Westward
Stringer Wheel, 5" Dia, SS, 0.0200 Wire (Discontinued)
Mfr # 4EDE6
Zoro # G3423883
This Product is Discontinued
Key Features
- Mounting Type Arbor Hole
- Max. RPM 12,500
- Face Width 1/2 in
- Fill Material Stainless Steel
- Bristle Type Twisted Wire