Shop Alternate Products
This Product is Discontinued
Leviton
3-Port Wallplate Unloaded, 1-Gang Use W/Snap-In Modules, Quickport WH (Discontinued)
Mfr # 41080-3WP
Zoro # G3423944
This Product is Discontinued
Key Features
- Color White
- Number of Gangs 1
- Length 4.53 in
- Number of Ports 3
- Cable Type Flush Mount