Dayton
Capacitor-Start General Purpose Motor, 1/4 HP, 56 Frame, 115/208-230V AC Voltage
Mfr # 5K263BG
Zoro # G3424477
$252.35
4% off
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 1/4
- Voltage 115/208-230V AC
- Frame 56
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 3 HP, 213/5T Frame, 208-230/460V AC Voltage, 1,175 Nameplate RPM 36VF29
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 56HC Frame, 230/460V AC Voltage, 1,760 Nameplate RPM 31LH68
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 143-5T/56HZ Frame, 230/460V AC Voltage, 3,525 Nameplate RPM 2NKY4
- DAYTON 3-Phase General Purpose Motor, 1/4 HP, 56C Frame, 230/460V AC Voltage, 1,765 Nameplate RPM 31LH37
- DAYTON 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 230/460V AC Voltage, 1,755 Nameplate RPM 36VF60
- DAYTON 3-Phase General Purpose Motor, 1/4 HP, 56C Frame, 230/460V AC Voltage, 1,720 Nameplate RPM 11W365
- DAYTON 3-Phase General Purpose Motor, 3 HP, 182/4 Frame, 230/460V AC Voltage, 3,445 Nameplate RPM 36VE99
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 143/5TC Frame, 230/460V AC Voltage, 1,760 Nameplate RPM 36VF68
- DAYTON 3-Phase General Purpose Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 3,505 Nameplate RPM 194152.00
- U.S. MOTORS Unimount TEFC, 0.75 HP, 3-Phase, 1750 RPM Motor, U34S2AC
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM VEM3558T
- Dayton 3-Phase AC Motors