Proto
Cold Chisel, 1 In. x 18 In.
Mfr # J86A7/8X18
Zoro # G3424924
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 1 in
- Length 18 in
- Hex 7/8 in
- Tether Capable Tether Capable
- Material Steel
Explore More Products
- PROTO 7/32" Cape Chisel J725/16S2
- PROTO Cold Chisel, 1 In. x 12 In. J86A7/8X12
- PROTO Cold Chisel, 7/8 In. x 8 In. J86A3/4X8S2
- PROTO Cold Chisel, 7/8 In. x 8 In. J86A3/4X8
- PROTO Cold Chisel, 3/8 In. x 6 In. J86038
- PROTO 1-3/16" Cold Chisel J86A1X8S2
- PROTO 8-inch Alloy Steel Cold Chisel 577-86A3/4X8
- PROTO Tether-Ready 7/16" Cold Chisel J86A3/8S2-TT
- PROTO CHISEL COLD 5/8 PO86A1/2
- AJAX TOOL WORKS CHISEL 1-1/4" WIDE AJA3185
- KRAFT TOOL Plugging Chisel BL576
- Proto Cutting and Shaping Tools