Dayton
GP Mtr, Split Ph, 1/4 HP, 1725 rpm, 48Z
Mfr # 6XH65
Zoro # G3424994
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Overall Length 9 13/16 in
- Shaft Dia. 1/2 in
- Motor Service Factor 1.35
- No. of Speeds 1
Explore More Products
- DAYTON GP Mtr, Split Ph, ODP, 1/3 HP, 1140 rpm, 56 6XH74
- DAYTON GP Mtr, Split Ph, ODP, 1/3 HP, 1725 rpm, 56Z 5K554
- DAYTON Belt Drive Mtr, SplitPh, ODP, 1/3HP, 1140rpm 6XH51BG
- DAYTON Belt Drive Mtr, SplitPh, ODP, 1/3HP, 1725rpm 6XH86BG
- DAYTON GP Mtr, Split Ph, ODP, 1/6 HP, 1725 rpm, 48Z 6XH64
- DAYTON GP Mtr, Split Ph, ODP, 1/4 HP, 1725 rpm, 56Z 5K574
- DAYTON GP Mtr, Split Ph, ODP, 1/3 HP, 3450 rpm, 48 5K586
- DAYTON Belt Drive Mtr, SplitPh, ODP, 1/4HP, 1140rpm 6XH85
- DAYTON Belt Drive Mtr, SplitPh, ODP, 1/6HP, 1140rpm 6XH54
- CENTURY Pump Motor, Split Phase Design CB2054AD
- DAYTON Belt Drive Mtr, SplitPh, ODP, 1/4HP, 1725rpm 6XH84BG
- Dayton Split-Phase AC Motors