Siemens
Miniature Circuit Breaker, 15 A, 240V AC, 3 Pole, Bolt On Mounting Style, BQ Series
Mfr # BQ3B01500S01
Zoro # G3425956
Free Shipping & Returns
$695.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BQ
- Number of Poles 3
- AC Voltage Rating 240V AC
- Circuit Breaker Type Shunt Trip
- Phase Three
Explore More Products
- SIEMENS Miniature Circuit Breaker, 20 A, 120V AC, 1 Pole, Plug In Mounting Style, QA Series QA120AFC
- SIEMENS IEC Supplementary Protector, 8 A, 230/400V AC, 1 Pole, DIN Rail Mounting Style, 5SY4 Series 5SY41087
- SIEMENS Circuit Breaker, AFCI, GFCI, Low Voltage, 20 A, 1 Pole, 120 V, Plug Mounting Q120DFN
- SIEMENS 20 Amp 1-Pole QFGA2N AFCI/GFCI 10kA Breaker Q120DFN
- SIEMENS Miniature Circuit Breaker, 20 A, 240V AC, 3 Pole, Bolt On Mounting Style, BQ Series BQ3B020
- SIEMENS IEC Supplementary Protector, 6 A, 400V AC, 2 Pole, DIN Rail Mounting Style, 5SY6 Series 5SY62066
- SIEMENS IEC Supplementary Protector, 4 A, 400V AC, 4 Pole, DIN Rail Mounting Style, 5SY4 Series 5SY44047
- SIEMENS IEC Supplementary Protector, 25 A, 230V AC, 1+N Pole, DIN Rail Mounting Style, 5SY6 Series 5SY65256
- SIEMENS Miniature Circuit Breaker, 70 A, 120/240V AC, 2 Pole, Bolt On Mounting Style, BQH Series BQ2B070H
- FEDERAL PACIFIC Bolt On Circuit Breaker, 30 A, 120/240V AC, 2 Pole, UBIF Series UBIF230NB
- NILFISK/ADVANCE CIRCUIT BREAKER - 20A, 250VAC/50VDC TYPE 1, BLADE-TERM 56413822
- Siemens Circuit Breakers