1.25 gal Red Polyethylene Spill Proof Gas Can (Discontinued)
- Mfr # 85013
- Zoro # G3426071
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
85013
Zoro #
G3426071
UPC #
-
Country of Origin
Unknown
Dimensions
Height
8-7/8"
Width
5-7/8"
Spout Length
11-1/2"
Details
Item
Spill Proof Gas Can
Material
Polyethylene
Color
Red
Capacity
1.25 gal
Standards
CARB, ATSM F852-2009
Description
Spill Proof Gas Can, Capacity 1.25 gal, Spout Length 11-1/2 In., Color Red, Height 8-7/8 In., Width 5-7/8 In., Standards CARB, ATSM F852-2009
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.