Precision Brand
Feeler Gauge, High Carbon Steel, 0.0250 In
Mfr # 19705
Zoro # G3427137
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Carbon steel
- Thickness (In.) 0.0250
- Thickness (mm) 0.635
- Meets FED-GGG-G-17C
- Thickness Tolerance +/-0.00067 in
Explore More Products
- PRECISION BRAND Shim Stock, Green, .003", Poly, 5"x20" 44125
- PRECISION BRAND Feeler Gauge, SS, 0.0015in, PK12 77145
- PRECISION BRAND Feeler Gauge, High Carbon Steel, Assort. 19821
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0040 In 19240
- PRECISION BRAND Feeler Gauge, 0.0400x12 L, PK12 19790
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0180 In 19560
- PRECISION BRAND Precision Brand 605-19170 .50 in. X12 in. Flat Length Feeler Gauge; .50 in. X12 in. Flat Length Feeler Gauge -Box Of 12 Ea 605-19170
- PRECISION BRAND Shim, Lengthening, 3/8 x .015 In, PK50 26058
- PRECISION BRAND Shim Stock, Clear, .040", Vinyl, 21"x51" 44475
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0080 In 19340
- PRECISION BRAND Shim Stock, Blue, .005", Poly, 5"x20" 44135
- Precision Brand Feeler Gauges