Wiegmann
NEMA 1 24.0 in H x 24.0 in W x 8.0 in D Wall Mount Enclosure
Mfr # SC242408NK
Zoro # G3427322
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Height 24 in
- Depth 8 in
- Material Carbon Steel
- NEMA Rating 1
Explore More Products
- WIEGMANN NEMA 1 24.0 in H x 18.0 in W x 4.0 in D Wall Mount Enclosure SC182404NK
- WIEGMANN NEMA 1 7.73 in H x 5.74 in W x 4.45 in D Wall Mount Enclosure HW-J80604FCHTLWW
- WIEGMANN NEMA 12, 13 24.0 in H x 16.0 in W x 8.0 in D Wall Mount Enclosure N12241608
- WIEGMANN 4.57 in H x 4.49 in W x 1.97 in D Wall Mount Enclosure HW-S12012055WW
- WIEGMANN 6.06 in H x 4.69 in W x 1.93 in D Wall Mount Enclosure HW-S16012055CCWW
- WIEGMANN NEMA 3R, 4, 12, 13 24.0 in H x 20.0 in W x 12.0 in D Wall Mount N412242012C
- WIEGMANN NEMA 12 90.0 in H x 36.0 in W x 24.0 in D Free Standing Mount WA903624FS
- WIEGMANN NEMA 12 30.0 in H x 42.0 in W x 10.0 in D Wall Mount Enclosure WA304210WF
- WIEGMANN 4 in H x 7 in W x 4 in D WA060804GSCG
- NVENT HOFFMAN NEMA 3R, 4, 4X, 12 8.0 in H x 6.0 in W x 4.0 in D Wall Mount A8064CHNFSS
- NVENT HOFFMAN NEMA 4, 12, 13 48.0 in H x 36.0 in W x 12.0 in D Wall Mount Enclosure A48H36DLP
- Wiegmann Electrical Enclosures