Schneider Electric
Pushbutton Enclosure, 3.03 in., 2 Holes
Mfr # XAPG29502
Zoro # G3427557
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Columns 1
- Hole Size 22 mm
- Material metal
- Conduit Size 3/4 in
- Number of Holes 2
Explore More Products
- SCHNEIDER ELECTRIC Control Station FTMarchearret XALD211H7
- SCHNEIDER ELECTRIC Empty Control Station, 3.15" W x 3.15" H XAPG19702
- SCHNEIDER ELECTRIC Pendant Contact, F/XAC, XACA, XACA9 XENG1491
- SCHNEIDER ELECTRIC Pendant Enclosure, 30mm, 6 Holes 9001SKYP6
- SCHNEIDER ELECTRIC Pendant Enclosure, 30mm, 10 Holes 9001SKYP10
- SCHNEIDER ELECTRIC Pendant Enclosure, 30mm, 2 Holes 9001SKYP2
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 6.90 in., 4 Holes XAPG39704
- SCHNEIDER ELECTRIC Empty flush mounted box-XAP-E-insula XAPE905
- SCHNEIDER ELECTRIC Pushbutton Flush Plate 22Mm Xap +Options XAPE301
- HAMMOND MFG. Pushbutton Enclosure, Extra Deep, 4 PB x 22.5mm, Steel/Gray 1437MD
- DAYTON Pushbutton Enclosure, 22mm, 2.10 in. H 32W279
- Schneider Electric Push Buttons & Indicators