Watersaver
Manual Single Hole Mount, 1 Hole Laboratory Faucet, Chrome
Mfr # L414VB55LE
Zoro # G3427627
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- Mounting Type Deck
- ADA Compliant Yes
Replacement Parts
Explore More Products
- WATERSAVER Manual 8" Mount, 3 Hole Laboratory Faucet, Chrome L2224VB
- WATERSAVER Manual Single Hole Mount, 1 Hole Laboratory Faucet, Chrome L614-55LE
- WATERSAVER Manual 8" Mount, 3 Hole Laboratory Faucet, Chrome L2224
- WATERSAVER Foot Pedal Single Hole Mount, 1 Hole Spout, Chrome L084-55WSA
- WATERSAVER Manual Single Hole Mount, 1 Hole Laboratory Faucet, Chrome L694
- WATERSAVER Manual Single Hole Mount, 1 Hole Laboratory Faucet, Chrome L614VB-LE
- WATERSAVER Manual 3" Mount, 2 Hole Laboratory Faucet, Chrome L214-55WSA
- WATERSAVER Foot Pedal Single Hole Mount, 1 Hole Spout, Chrome L074-55WSA
- DOMINION FAUCETS Single Handle Laboratory Faucet, Chrome 77-1631
- KOHLER Manual 8" Mount, Gooseneck Bathroom Faucet K-800T70-5AKA-CP
- KOHLER Forte Centerset Lavatory Faucet With 10270-4-CP
- Watersaver Bathroom Sink Faucets