Ken-Tool
Mt Tool, 38 In, 11/16 In Stk, Stl, 1 Pc
Mfr # 35450
Zoro # G3428056
$56.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Application For Truck Tires
- Size 11/16 in Stock
- Number of Pieces 1
- Features Stops against the Rim and removes itself from between the Rim and Bead, Small end of the Tool fits under the Stretched Bead for that last pull
Explore More Products
- KEN-TOOL Driving Iron and Bead Brkg Tool, 11-3/4In 32126
- KEN-TOOL Balancing Beads, 16Oz 31616S
- KEN-TOOL Die Setter Bar, 18" 7035
- KEN-TOOL Manual Tire Changer, Bench Mount 38600
- KEN-TOOL Mt and Demount Tool Ext, 36 In, 3/4 In Stk 34748
- KEN-TOOL Threaded Barrel 31444-10
- KEN-TOOL T8 Small Handled Tire Iron KEN32118
- KEN-TOOL T43A MTRCYCL/SML WHL TIRE IRON/SPECIAL KT39805
- KEN-TOOL Small Puller 34549-03
- WESTWARD Brake Bleeder, Vacuum, 3 Liter 1EJZ4
- LISLE Quick Quad Piston Spreader 29100
- Ken-Tool Brake & Wheel Tools