Proto
Ratcheting Wrench, Head Size 22mm
Mfr # JSCVM22
Zoro # G3428232
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Chrome
- Number of Points 12
- Overall Length 11 1/2 in
- SAE or Metric Metric
- Wrench Style Reversible Combination, Anti-Slip, Open End, Spline
Explore More Products
- PROTO Ratcheting Wrench, Head Size 16mm JSCVM16S
- PROTO Ratcheting Wrench, Head Size 9/16 in. JSCV18S
- PROTO WRENCH LOCKING FLEX RATCHETING 8MM BLK POJSCVM08F
- PROTO Ratcheting Wrench, Head Size 1-1/4 in. JSCV40T
- PROTO Ratcheting Wrench, Head Size 1/2 in. JSCR16T
- PROTO Full Polish Combo Reversible Ratcheting Wrench 7/16"-12 Point JSCV14T
- PROTO 5 PC RATCH BOX END LONG VERSION PO1190LO
- PROTO Full Polish Combination Reversible Ratcheting Wrench; 7 mm - 12 Point B1420703
- PROTO WR RAT BOX 1-1/8X1-1/4 12PT PO1199
- TEKTON 17 mm Flex Head 12-Point Ratcheting Combination Wrench WRC26417
- SUNEX Half Moon Wrench Set, Metric, 5 pcs. 9935M
- Proto Ratcheting Wrenches & Sets