Zoro Select
Wood Screw, #5, 3/4 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK
Mfr # 898048-PG
Zoro # G3429124
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #5
- Fastener Length 3/4 in
- Head Type Flat
- Drive Slotted
Explore More Products
- ZORO SELECT Wood Screw, #6, 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 200 PK U30015.013.0125
- ZORO SELECT Wood Screw, #6, 1-1/2 in, Zinc Plated Steel Flat Head Square Drive, 100 PK U25140.013.0150
- ZORO SELECT Wood Screw, #6, 1-1/4 in, Zinc Plated Steel Flat Head Square Drive, 100 PK U25140.013.0125
- ZORO SELECT Wood Screw, #8, 3 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK U51876.016.0300
- ZORO SELECT Wood Screw, #10, 2-1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK U25121.019.0250
- ZORO SELECT Wood Screw, #6, 3/4 in, Zinc Yellow Steel Flat Head Square Drive, 100 PK U25141.013.0075
- ZORO SELECT Wood Screw, #12, 3/4 in, Zinc Plated Steel Flat Head Slotted Drive, 3000 PK 1212DSF
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Black Steel Flat Head Phillips Drive, 5500 PK 0824DPF17B
- ZORO SELECT Wood Screw, #10, 7/8 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 2000 PK 1014DPF188
- DELTANA Wood Screw, #9, 2-1/2 in, Plain Brass SCWS925U5
- SABERDRIVE Wood Screw, #9, 1-1/4 in, White Steel Round Head Torx Drive, 163 PK 54094
- Zoro Select Wood Screws