Starrett
Pin Gage Set, Minus, 0.011-0.060 In
Mfr # S4001-060
Zoro # G3429221
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape ROUND
- Material Steel
- Measuring Range (In.) 0.011 to 0.060
- Increments (In.) 0.0010
- Measuring Range 0.011 in to 0.060 in
Explore More Products
- STARRETT Pin Gage Set, Plus, 0.011-0.060 In S4000-060
- STARRETT V-Blocks, Matched Pair w/Clamps, 2 In 568C
- STARRETT Leeb D Test Block For 3811A HT-1300-01
- STARRETT Gage Block Set, 0.1001-4.000 In., 81 pcs. RS81.B
- STARRETT Magnetic V-Block, 1 3/4 In Capacity 566
- STARRETT Inspection Block w/Case, 1 to 3 In 706AZ
- STARRETT Pin Gage Set, Minus, 0.833-0.916 In S4013-916
- STARRETT Color Coded Go/No-Go Gage Hndl, .011-.06" PT45065
- STARRETT Chamfer Gage 0-95Mm 684M-1Z
- MITUTOYO Micrometer, Indirect, Cera, Asme 00, 9 pcs. 516-333-26
- VERMONT GAGE Pin Gage, Plus, 0.101 In, Black 911110100
- Starrett Gauge Blocks and Clamps