Nibco
2-1/2" NOM C x Flange Copper Flange
Mfr # 741 2 1/2
Zoro # G3429982
Free Shipping & Returns
$91.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Cast Copper
- Pipe Fitting Material Cast Copper
- Specific Fitting Shape Flange
- Fitting Connection Type C x Flange
- Tube Size 2-1/2"
Explore More Products
- NIBCO Coupling with Stop, Wrot Copper, 1/2", CxC 600RS 1/2
- NIBCO 1-1/2" x 1-1/4" NOM FTG x C Copper Flush Bushing 618 11/2x11/4
- NIBCO 2-1/2" NOM C x 2-1/2" FNPT Copper Adapter 603 21/2
- NIBCO 1" NOM FTG Copper 90 Degree Long Radius Elbow 60722LT 1
- NIBCO DWV Fitting Cleanout, 2 x 1-1/2 In 816S 2X11/2
- NIBCO 1" NOM C Copper Dimple Stop Coupling 600DS 1
- NIBCO 1/4" NOM FTG x C Copper 45 Degree Elbow 6062 1/4
- NIBCO 1/4" NOM C x 1/4" MNPT Copper Adapter 604 1/4
- NIBCO 3/4 in. x 5/8 in. Wrot Copper C x C Reducing Coupling CP6003458
- STREAMLINE 1-1/2" NOM C Copper DWV Test Cap W 07638
- NIBCO Elbow, 90 Deg, C x MNPT, 3/4 In 707-4-6-LF 3/4
- Nibco Copper Fittings