Zoro Select
Grade A307, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 10 PK
Mfr # U04000.075.0400
Zoro # G3430108
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Width 1-1/4 in
- Drive External Hex
- Material Grade/Class Grade A307
- Material Steel
Explore More Products
- ZORO SELECT Grade 2, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 50 PK U08210.025.0200
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 2-3/4 in L, 10 PK U04100.050.0275
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 150 mm L, 25 PK M01200.100.0150
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 2-1/2 in L, 25 PK U55000.031.0250
- ZORO SELECT Class 10.9, M6-1.00 Hex Head Cap Screw, Black Oxide Steel, 100 mm L, 50 PK M04100.060.0100
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 2-1/2 in L, 5 PK U04104.075.0250
- ZORO SELECT Grade 5, 9/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 10 PK N01062.056.0250
- ZORO SELECT Grade B7, 5/8"-11 Hex Head Cap Screw, Plain Steel, 3 in L, 100 PK 6248BHH7
- ZORO SELECT Class 10.9, M16-1.50 Hex Head Cap Screw, Black Oxide Steel, 130 mm L, 10 PK M04160.160.0130
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 1-3/4 in L, 50 PK N04104.031.0175
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 5 PK N01000.050.0800
- Zoro Select Hex Head Cap Screws