Zoro Select
Grade A307, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 10 PK
Mfr # U04000.062.0300
Zoro # G3430275
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Width 1-1/16 in
- Drive External Hex
- Material Grade/Class Grade A307
- Material Steel
Explore More Products
- ZORO SELECT Grade A307, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 70 PK B04000.062.0250
- ZORO SELECT Grade A307, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 25 PK U04000.050.0225
- ZORO SELECT Grade A307, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 2-3/4 in L, 10 PK U04000.062.0275
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 1-3/4 in L, 50 PK U04104.031.0175
- ZORO SELECT Grade 2, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 25 PK U08210.043.0125
- ZORO SELECT Class 10.9, M6-1.00 Hex Head Cap Screw, Black Oxide Steel, 45 mm L, 100 PK M04100.060.0045
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 7-1/2 in L N01200.100.0750
- ZORO SELECT Grade 5, 5/8"-18 Hex Head Cap Screw, Zinc Plated Steel, 7 in L, 5 PK U01062.062.0700
- ZORO SELECT 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 10 in L, 25 PK 62160BHT
- ZORO SELECT Grade 2, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 25 PK U08210.031.0450
- PRIME-LINE Hex Head Cap Screw, Grade 8 7/16in-14 X 3in Grade 8 Yellow Zinc Plated Steel 10PK 9105618
- Zoro Select Hex Head Cap Screws