Zoro Select
Drum Safety Vent, Horiz
Mfr # 272030
Zoro # G3431355
$74.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Horizontal
- Overall Length 2.63 in
- Body Material Brass
- Overall Width 1.56 in
- Overall Height 3.47 in
Explore More Products
- ZORO SELECT Drum Bung Wrench, Stainless Steel, 12"L BNW-SS-W
- ZORO SELECT Drum Bung Wrench, 13 In. L, Curved BNW-B-W
- ZORO SELECT Drum Bung Wrench, Straight, 12 In. L BNW-BX-W
- ZORO SELECT Drum Plug Wrench, 9 In. L, Offset 3AY71
- ZORO SELECT Drum Bung Socket, 1/2 In, Zinc BUNG-S-S2
- ZORO SELECT Drum Bung Wrench, Curved, 13 In. L BNW-I-W
- ZORO SELECT Port Drum Dumper, 84-1/2in, 42sec., 1500lb. HDD-60-15-P-SSC
- ZORO SELECT Drum Carrier, 92-3/8 in. H, 800 lb. HDC-305-72
- ZORO SELECT Drum Dumper, 97-7/8 in. H, 1000 lb., 115V HLD-116-10-S
- TOUGH GUY Drum Bung/Plug Wrench, Alum, 10 1/2 In L 5WMN1
- DAYTON Ergonomic Drum Handler, 1000 lb. 29PH15
- Zoro Select Drum Tools