Proto
1 in Drive Impact Socket 2 5/16 in Size 6 pt Deep Depth, Black Oxide
Mfr # J10037L
Zoro # G3431601
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 4 3/4 in
- Material Alloy Steel
Explore More Products
- PROTO 1 in Drive Impact Socket 7/8 in Size 6 pt Deep Depth, Black Oxide J10014L
- PROTO 1 in Drive Impact Socket 1 13/16 in Size 6 pt Deep Depth, Black Oxide J10029L
- PROTO 1 in Drive Impact Socket 2 7/16 in Size 6 pt Deep Depth, Black Oxide J10039L
- PROTO 3/8 in Drive Impact Socket 9 mm, 6 Standard, black oxide J7209M
- PROTO 3/4 in Drive Impact Socket 33 mm Size 6 pt Standard Depth, Black Oxide J07533M
- PROTO 1 in Drive Impact Socket 1 in Size 4 pt Standard Depth, Black Oxide J10016SS
- PROTO SKT IMP 1/2 DR 1-3/8 6 PT PO7344H
- PROTO SKT IMP 1/2DR 7/16 12PT PO7414
- PROTO SOCKET IMPACT 1/2" DR 12PT 24MM POJ7424MT
- PROTO 3/8 in Drive Impact Socket E14, 6 Standard, black oxide J7214TX
- KLEIN TOOLS 2-in-1 Coated Impact Socket, 12-Point, 3/4 and 9/16-Inch 66030
- Proto Sockets & Ratchets