Brady
BLS850 Laminator, Size 8-1/2"
Mfr # 20585
Zoro # G3431635
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. BLS850
- Includes Integral Cut Off Blade at Roller Exit
- Size 8-1/2 in
Explore More Products
- BRADY Shop Env, 12 x 9 In, Fluor Orn, Plstc, PK25 56946
- BRADY Sign Post, 8 ft. L, Composite, Green, 97210 97210
- BRADY Street Sign Tubular Post Top, Aluminum 56687
- BRADY Loop Ferrule, Zinc Plated, PK50 38090
- BRADY Sign Post, 5 ft. L, 19 In. W, 19 In. D, 103567 103567
- BRADY Sign Post, 16 In. W, Plastic, Black 92116
- BRADY Locking Wedge, Steel 78993
- BRADY Street Sign Cross Piece Bracket, Aluminum 56681
- BRADY Post Sign Adapter, Polyethylene, Black, PK6 80960
- SPORTSMAN Gas Powered T-Post Driver GPDR
- BRADY Post Driver, 30 In. L x 4 In. W 87982
- Brady Sign Post Accessories