Fag Bearings
Spherical BRG, Double Row, Bore 60 mm
Mfr # 22312-E1-XL-C3
Zoro # G3431976
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double Row
- Bore Dia. (mm) 60 mm
- Outside Dia. (mm) 130 mm
- Width (mm) 46 mm
- Cage Material Steel
Explore More Products
- FAG BEARINGS Radial SRB <= 170 Mm 22213 EASKM
- FAG BEARINGS FAG 22217 EK C4 E42 W33, Radial Srb 170 Mm 22217 EK C4 E42 W33
- FAG BEARINGS FAG 22213 E1AK M1 C3, Radial Srb 170 Mm 22213 E1AK M1 C3
- FAG BEARINGS FAG 22318 E1, Radial Srb 170 Mm 320 Mm 22318 E1
- FAG BEARINGS Radial SRB <= 170 Mm 22217 E1.XL
- FAG BEARINGS FAG 22322 EASM, Radial Srb 170 Mm 320 Mm 22322 EASM
- FAG BEARINGS Radial SRB > 170 Mm <= 320 Mm 23234 MBSC3
- FAG BEARINGS Radial SRB 170 mm 22316 ESK TVPB C3
- FAG BEARINGS Radial SRB > 170 Mm <= 320 Mm 23128 CY NO W33
- SKF SKF 22314 CC/W33, Spherical Roller Bearings 22314 CC/W33
- BAILEY Disc Harrow Square Bore Spherical Bearing 1-1/8 Id, 3.149 Od, 157130 157130
- Fag Bearings Roller Bearings