Zoro Select
Shoulder Washer, Fits Bolt Size 5/16 in Nylon, Natural Finish, 40 PK
Mfr # 10SC312050
Zoro # G3432606
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Finish Natural
- Shoulder Dia. 0.62 in
- Outside Dia. 0.36 in
- Shoulder Thickness 0.0625 in
Explore More Products
- ZORO SELECT Shoulder Washer, Fits Bolt Size #10 Nylon, Natural Finish, 40 PK 10SC010050
- ZORO SELECT Shoulder Washer, Fits Bolt Size #6 Nylon, Natural Finish, 40 PK 10SC006037
- ZORO SELECT Shoulder Washer, Fits Bolt Size #4 Nylon, Natural Finish, 40 PK 10SC004025
- ZORO SELECT Shoulder Washer, Fits Bolt Size #2 Nylon, Natural Finish, 40 PK 10SC002025
- ZORO SELECT Shoulder Washer, Fits Bolt Size 5/16 in Nylon, Natural Finish, 40 PK 10SC312025
- ZORO SELECT Shoulder Washer, Fits Bolt Size 1/4 in Nylon, Natural Finish, 40 PK 10SC250062
- ZORO SELECT Shoulder Washer, Fits Bolt Size 1/4 in Nylon, Natural Finish, 40 PK 10SC250050
- ZORO SELECT Shoulder Washer, Fits Bolt Size #4 Nylon 6/6, Natural Finish, 400 PK 24SW0004
- ZORO SELECT Shoulder Washer, Fits Bolt Size #4 Nylon, Natural Finish, 40 PK 24SW0004B
- ZORO SELECT Shoulder Washer, Fits Bolt Size #8 Nylon, Natural Finish, 40 PK 24SW0008B
- ZORO SELECT Shoulder Washer, Fits Bolt Size #8 Nylon, Natural Finish, 40 PK 10SC008037
- Zoro Select Insulating Washers