Hi-Tech Duravent
Ducting Hose, 3 In. ID, 25 ft. L, PVC
Mfr # 0656-0300-0001
Zoro # G3432651
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 24 psi
- Hose Color Blue
- Temp. Range -20 Degrees to 180 Degrees F
Explore More Products
- HI-TECH DURAVENT Exhaust Hose, 4 In. ID, 20 ft. L, Rubber 0650-0400-0006
- HI-TECH DURAVENT Ducting Hose, 3 In. ID, 25 ft. L, PVC 0390-0300-0001
- HI-TECH DURAVENT Industrial Duct Hose, 3"x25ft. 2031-0300-2025
- HI-TECH DURAVENT Industrial Duct Hose, 2"x25ft. 0214-0200-0002
- HI-TECH DURAVENT Ducting Hose, 2 In. ID, 50 ft. L, Rubber 2101-0200-1550
- HI-TECH DURAVENT Industrial Duct Hose, 5"x25ft. 2033-0500-2025
- HI-TECH DURAVENT Industrial Duct Hose, 9"x50ft. 2031-0900-1050
- HI-TECH DURAVENT Industrial Duct Hose, 4"x25ft. 2031-0400-2025
- HI-TECH DURAVENT Industrial Duct Hose, 3"x25ft. 2031-0300-1025
- HI-TECH DURAVENT Ducting Hose, 3 In. ID, 25 ft. L, Rubber 2001-0300-3025
- HI-TECH DURAVENT Ducting Hose, 12" I.D., 25 ft., Vinyl 0616-1200-0575
- Hi-Tech Duravent Ducting Hoses