- Home
- /
- Safety
- /
- Facility & Worksite Safety
- /
- Floor Mats
- /
- Conductive & Non-Conductive Mats
- /
- Brown Static Dissipative Mat 3/8" Thick, Sponge Foam
Shop Alternate Products
This Product is Discontinued
Notrax
Brown Static Dissipative Mat 3/8" Thick, Sponge Foam (Discontinued)
Mfr # 825R0036BR
Zoro # G3433193
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Overall Length 60 ft
- Overall Width 3 ft
- Color Brown
- Thickness 3/8"
- Material Sponge Foam
Customers Also Purchased
- Brand Notrax
-
MFR #
825R0036BR
-
Zoro #
G3433193
- UPC # 662641650954
- Country of Origin United States
- Category Conductive & Non-Conductive Mats
Dimensions
Overall Length | 60 ft |
Overall Width | 3 ft |
Cord Length | No Cord |
Size (WxL) | 3 ft x 60 ft |
Details
Item | Static Dissipative Mat |
Color | Brown |
Thickness | 3/8" |
Material | Sponge Foam |
Standards | RTG Measured At Moderate and 12% RH, At 10V and 100V = 109 ohms, Tested In Conformance with EOS/ESD-S4, Draft January 1988 |
Antimicrobial | No |
Backing Material | PVC Sponge |
Oil Resistant | No |
Edges | beveled |
Surface to Surface Resistance | 10^6 - 10^9 ohm |
Mat Electrical Resistance | Anti-Static |
Fire Resistant/Fire Retardant | Not Fire Resistant or Retardant |
Antifatigue | Yes |
Surface to Ground Resistance | 10^6 - 10^9 ohm |
Mat Surface Pattern | Textured |
Brake Fluid Resistant | No |
Cord Included | Yes |
Flame Resistant/Fire Retardant | Not Flame Resistant or Fire Retardant |
Other Standards | EN1815, IEC61340-4-1, ISO 6356, REACH Compliant |
For Surface Type | Dry Surfaces |
Includes Grounding Cord | Yes |
Edge Style | Beveled |
Application | ESD Assembly Lines, Individual Work Stations, Packing and Logistics Warehouses, Picking |
Foam Cell Type | Closed |
Anti-Slip Surface | Yes |
Surface Design | Pebble |
Printed Image or Message | None |
Series | 825 Cushion Stat(TM) |
Number of Beveled Edges | 4 |
Grounding Cord Required | No |
Static Control Type | Static Dissipative |
Surface Material | PVC Foam |
Does Not Contain | DMF, DOP, Heavy Metals, Ozone Depleting Substances, Silicone |
Antifatigue Material | Yes |
For Environment | Dry, ESD |
Stripe Pattern | Solid/No Stripes |
Description
Static Dissipative Floor Mat, Antifatigue Material Yes, Antimicrobial No, Anti-Slip Surface Yes, Application ESD Assembly Lines, Individual Work Stations, Packing and Logistics Warehouses, Picking, Color Brown, Does Not Contain DMF, DOP, Heavy Metals, Ozone Depleting Substances, Silicone, Edge Style Beveled, Foam Cell Type Closed, For Environment Dry, ESD, For Surface Type Dry Surfaces, Grounding Cord Required No, Includes Grounding Cord Yes