Revcor
Blower Whl, Dia 6 5/16 In, Width 2 In
Mfr # B631-200S L
Zoro # G3433367
Free Shipping & Returns
$79.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 6 5/16 in
- Bore Dia. (In.) 1/2 in
- Rotation CCW Closed End
- Wheel Width (In.) 2 in
- Wheel Width 2 in
Explore More Products
- REVCOR Blower Whl, Dia 4 3/4 In, Width 2 1/2 In, Rotation: CCW Closed End Q475-250S L
- REVCOR Blower Whl, Dia 8 In, Width 4 In 110979-SGL-1
- REVCOR Blower Whl, Dia 5 1/4 In, Width 2 15/16 In, Rotation: CCW Closed End Q525-293S 2-2805-SGL
- REVCOR Blower Whl, Dia 6 5/16 In, Width 5 7/16 In Q631-293/250D R
- REVCOR Blower Whl, Dia 8 in, Width 2 1/4 In B800-225S
- REVCOR Blower Whl, Dia 7 1/8 In, Width 6 1/4 In C712-625HD R
- REVCOR Blower Whl, Dia 4 1/4 In, Width 2 1/2 In Q425-250S L
- REVCOR Blower Whl, Dia 7 7/16 In, Width 3 1/4 In B743-325S L
- REVCOR Blower Whl, Dia 6 5/16 In, Width 8 1/4 In C631-825D R
- FASCO Galvanized Steel Blower Wheel - 4-1/4in Diameter 1/4in Bore 1514298
- FASCO Double Inlet Blower Wheel - 5 1/4in Diameter 1/2in Bore 1508485
- Revcor Direct Drive Blower Wheels