Shop Alternate Products
This Product is Discontinued
Westward
H 4-1/8" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (Discontinued)
Mfr # 2UFR9
Zoro # G3433412
This Product is Discontinued
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Letter
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.2660