Parker
1/2" Compression 316 SS Cap
Mfr # 8 FNL-SS
Zoro # G3433832
Free Shipping & Returns
$91.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Cap
- Fitting Connection Type O-Ring Face Seal
- Tube Size 1/2 in
- Specific Pipe Fitting Shape Cap
Explore More Products
- PARKER 3/16" Compression x 1/8" FNPT Brass Connector 10PK 66C-3-2
- PARKER Connector, Nylon, CompxM, 5/8Inx1/4In N10MC4
- PARKER 5/8" Compression x 1/2" FNPT Brass Connector 10PK 66C-10-8
- PARKER 3/8" Compression x 1/4" MNPT Brass Branch Tee 10PK 172C-6-4
- PARKER Connector, Nylon, CompxF, 1/2In N8FC8
- PARKER 3/8" Tube Brass Compression Nut & Sleeve 10PK 61PB-6
- PARKER STUD ELBOW 6MM X 1/4'' NPT 0109 06 14
- PARKER SLEEVE 60C-14
- PARKER BULKHEAD FIT'G 15MM 0116 15 00
- PARKER 1" Compression Brass Ferrule 16 TZ-B
- LEGEND VALVE 1-1/2" IPS BR COMP. COUP NL 303-128NL
- Parker Compression Tube Fittings