- Home
- /
- Pumps
- /
- Centrifugal Pumps
- /
- Self-Priming Pumps
- /
- Self Priming Centrifugal Pump, 1/3 hp, 115/230V AC, 1 Phase, 32 ft Max Head
Dayton
Self Priming Centrifugal Pump, 1/3 hp, 115/230V AC, 1 Phase, 32 ft Max Head
Mfr # 6GPG4
Zoro # G3434541
Free Shipping & Returns
$446.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet 1-1/2 in NPT
- HP - Pumps 1/3 hp
- Voltage - Pumps 115/230V AC
- Outlet 1-1/2 in NPT
- HP 1/3
Customers Also Purchased
- Brand Dayton
-
MFR #
6GPG4
-
Zoro #
G3434541
- UPC # 190735365120
- Country of Origin China
- Category Self-Priming Pumps
Dimensions
Outlet Size - Pumps | 1-1/2 in NPT |
Max. Dia. Solids - Pumps | 3/8 in |
Inlet Size - Pumps | 1-1/2 in NPT |
Width | 7 5/16 in |
Manufacturers Warranty Length | 1 yr |
Max. Dia. Solids | 3/8" |
Height | 10 in |
Length | 16 11/16 in |
Overall Length | 16.6 in |
Overall Height | 9.9 in |
Overall Width | 7.1 in |
Intake and Discharge Size | 1 1/2 in , 1 1/2 in |
Solid Diameter (Maximum) | 0.38 in |
Compatible Intake Pipe Size | 1 1/2 in |
Compatible Discharge Pipe Size | 1 1/2 in |
Details
Item - Self Priming Pumps | Self Priming Centrifugal Pump |
Item | Centrifugal Pump |
Inlet | 1-1/2 in NPT |
HP - Pumps | 1/3 hp |
Voltage - Pumps | 115/230V AC |
Outlet | 1-1/2 in NPT |
HP | 1/3 |
Wetted Materials | 304 Stainless Steel, Aluminum, Carbon, Ceramic, Viton |
Phase - Pumps | 1 |
Max. Head - Pumps | 32 ft |
Voltage | 115/230 |
Best Efficiency Range GPM @ Head | 12 to 33 gpm @ 25 to 15 ft |
Seal Material | Viton |
Suction Lift | 25 ft. |
Max. Pressure - Pumps | 14 psi |
Motor RPM | 3,450 RPM |
Motor Enclosure - Pumps | Open Dripproof |
Housing Material - Pumps | Aluminum |
Motor Enclosure | Open Dripproof (ODP) |
Bearing Type | Ball |
Motor Type | PSC |
Max. Case Pressure | 85 psi |
Amps | 7.0/3.5 |
GPM of Water @ 10 Ft. of Head | 33 |
Impeller Material | Aluminum |
Port Rotation | 4 Position Increments |
Agency Compliance | c CSA us |
Housing Material | Aluminum |
Self-Priming | Yes |
Frame | 56J |
Port Rotation - Pumps | 4 Position Increments |
Hz | 60 |
Impeller Type | Semi Open |
Max. Temp - Pumps | 180 Degrees F |
Phase | Single |
Max. Pressure | 13.9 psi |
GPM of Water @ 5 Ft. of Head | 35 |
GPM @ 10 PSI | 14.1 |
Motor Design | Capacitor-Start/Run |
GPM of Water @ 15 Ft. of Head | 21 |
GPM of Water @ 30 Ft. of Head | 6 |
Max. Liquid Temp. | 180 Degrees F |
Duty | Continuous |
Includes | Manual |
GPM of Water @ 20 Ft. of Head | 17 |
Max. Specific Gravity | 1.0 |
Suction Lift - Pumps | 25 ft |
Max. Head | 32 ft. |
Duty - Pumps | Continuous |
Standards | cCSAus Listed |
Shaft Material | Stainless Steel |
Seal Type | Mechanical |
Motor Frame Designation | 56J |
Flow Rate @ 50 ft of Head (Maximum) | Not Applicable |
Flow Rate @ 80 ft of Head (Maximum) | Not Applicable |
Maximum Feet of Head | 32 ft |
Compatible with Media Type | Non-Abrasive Liquids, Non-Flammable Liquids |
Flow Rate @ 70 ft of Head (Maximum) | Not Applicable |
Flow Rate @ 200 ft of Head (Maximum) | Not Applicable |
Motor Enclosure Type | ODP |
Maximum RPM | 3,450 RPM |
Frequency | 60 Hz |
Discharge Rotation | 90 Degrees Increments |
Flow Rate @ 90 ft of Head (Maximum) | Not Applicable |
Specific Gravity (Maximum) | 1 |
Nameplate Voltage | 115/230V AC |
Nominal Voltage | 115/230V AC |
Flow Rate @ 1 ft of Head (Maximum) | Not Applicable |
Maximum Flow Rate | 37 gpm |
Intake Type | NPT |
For Use With Potable Systems | No |
Flow Rate @ 40 ft of Head (Maximum) | Not Applicable |
Flow Rate @ 160 ft of Head (Maximum) | Not Applicable |
Best Efficiency Head | 15 to 25 ft |
Impeller Design | Semi-Open |
Flow Rate @ 280 ft of Head (Maximum) | Not Applicable |
Flow Rate @ 120 ft of Head (Maximum) | Not Applicable |
Flow Rate @ 180 ft of Head (Maximum) | Not Applicable |
Flow Rate @ 60 ft of Head (Maximum) | Not Applicable |
Suction Lift (Maximum) | 25 ft |
Horsepower | 1/3 hp |
Flow Rate @ 20 ft of Head (Maximum) | 17 gpm |
Flow Rate @ 240 ft of Head (Maximum) | Not Applicable |
Wetted Material | 304 Stainless Steel, Aluminum, Carbon, Ceramic, Viton |
Pump Housing Material | Aluminum |
Shut Off Pressure (Maximum) | 14.3 psi |
Discharge Type | NPT |
Flow Rate @ 260 ft of Head (Maximum) | Not Applicable |
Minimum Media Temperature | 40 Degrees F |
Duty Cycle | Continuous |
Feet of Head (Minimum) | 2 ft |
Flow Rate @ 15 ft of Head (Maximum) | 21 gpm |
Flow Rate @ 30 ft of Head (Maximum) | 6 gpm |
Flow Rate @ 10 ft of Head (Maximum) | 33 gpm |
Minimum Flow Rate | 6 gpm |
Flow Rate @ 140 ft of Head (Maximum) | Not Applicable |
Flow Rate @ 5 ft of Head (Maximum) | 35 gpm |
Flow Rate @ 100 ft of Head (Maximum) | Not Applicable |
Flow Rate @ 300 ft of Head (Maximum) | Not Applicable |
Best Efficiency Flow | 36 gpm |
Flow Rate @ 220 ft of Head (Maximum) | Not Applicable |
Description
Centrifugal Pump, Phase Single, Pump Housing Material Aluminum, Horsepower 1/3 hp, Nameplate Voltage 115/230V AC, Maximum Feet of Head 32 ft, Compatible Intake Pipe Size 1 1/2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/2 in, Discharge Type NPT, Motor Enclosure Open Dripproof, Maximum Flow Rate 37 gpm, Flow Rate @ 5 ft of Head (Maximum) 35 gpm, Flow Rate @ 10 ft of Head (Maximum) 33 gpm, Flow Rate @ 15 ft of Head (Maximum) 21 gpm, Flow Rate @ 20 ft of Head (Maximum) 17 gpm
Replacement Parts
On page
1 of 1
Explore More Products
- DAYTON Self Priming Centrifugal Pump, 3/4 hp, 115/208 to 230V AC, 1 Phase, 52 ft Max Head 2ZXR8
- DAYTON Centrifugal Pump, 1 hp, 120/208 to 240V AC, 1 Phase 5RWP4
- DAYTON Self Priming Centrifugal Pump, 3/4 hp, 115/230V AC, 1 Phase, 82 ft Max Head 4UA69
- DAYTON Self Priming Centrifugal Pump, 1 1/2 hp, 230/460V AC, 3 Phase, 96 ft Max Head 4UA74
- DAYTON Self Priming Centrifugal Pump, 1 hp, 115/230V AC, 1 Phase, 90 ft Max Head 4UA65
- DAYTON Self Priming Centrifugal Pump, 2 hp, 115/208 to 230V AC, 1 Phase, 63 ft Max Head 2ZXT5
- DAYTON Self Priming Centrifugal Pump, 1/2 hp, 115/230V AC, 1 Phase, 78 ft Max Head 4UA68
- DAYTON Self Priming Centrifugal Pump, 1/3 hp, 115/208 to 230V AC, 1 Phase, 45 ft Max Head 5WXU6
- DAYTON Self Priming Centrifugal Pump, 3/4 hp, 115/230V AC, 1 Phase, 82 ft Max Head 4UA70
- DAYTON Centrifugal Pump, 2 hp, 208 to 240/480V AC, 3 Phase 5UPW8
- LIQUIDYNAMICS Self-Priming Pump, 1/10 HP, 1 Phase, 115VAC 33101
- Dayton Self-Priming Pumps