Portable Gantry Crane, 7 ft. H, 5.00 In. W

  • Mfr # K90-5-10/12

  • Zoro # G3435120


product price:  $10,296.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
10,000 lb
Min. I Beam Height
84 in
Max. I Beam Height
120 in
Gantry Crane Span
12 ft 5-1/2 in
Gantry Crane Depth
5 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K90-5-10/12
Zoro #
G3435120
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
84 in
Max. I Beam Height
120 in
Gantry Crane Depth
5 ft 6 in
I Beam Flange Width
5.5 in
I Beam Height
12 in
Wheel Width
3 in
Height Adjustment
Adjustable Height
Wheel Diameter
8 in
I-Beam Height
12 in
Maximum Overall Height
10 ft
Maximum Height Under Beam
10 ft
Minimum Height Under Beam
85 in
Height Adjustability
Adjustable Height
Overall Width
5.5 ft
I-Beam Flange Width
5 in
Overall Depth
66 in
Minimum Overall Height
7.1 ft
Height Adjustment Increments
12 in

Details

Item
Portable Gantry Crane
Load Capacity
10,000 lb
Gantry Crane Span
12 ft 5-1/2 in
Material
Steel
Color
Yellow
Includes
(2) Supports, Assembly Hardware, I-Beam
Standards
AISC, CMAA, OSHA
Finish
Enamel
Adjustable Increments
12 in
Caster Material
Steel
Caster Type
(4) Swivel
Gantry Crane Clear Span
11 ft 4 in
Maximum Lifting Capacity
10,000 lb
Body Material
Steel
Maximum Clear Span
11.4 ft
Mobility
Casters
Rotating Legs
Yes
Wheel Material
Steel
Mobility Under Load
Mobile
Body Finish
Enamel
Span Adjustability
Adjustable Span
Minimum Overall Span
9 ft
Leg Connection Type
Clamp On
Minimum Clear Span
9 ft
Included Components
Hardware
Maximum Overall Span
13.5 ft

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 10,000 lb, I-Beam Flange Width 5 in, I-Beam Height 12 in, Height Adjustability Adjustable Height, Minimum Overall Height 7.1 ft, Maximum Overall Height 10 ft, Minimum Height Under Beam 85 in, Maximum Height Under Beam 10 ft, Minimum Overall Span 9 ft, Maximum Overall Span 13.5 ft, Minimum Clear Span 9 ft, Maximum Clear Span 11.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.