Rockwood
Door Protection Plate, 8Hx30W, SS
Mfr # K1050 8X30.32D316
Zoro # G3435415
$68.43
14% off
$58.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kick Plate Type Kick/Stretcher
- Height 8 in
- Width 30 in
- Finish Dull 316
- Material Stainless Steel
Explore More Products
- ROCKWOOD Door Protection Plate, 12Hx34W, Aluminum K1050 12 X 34 US28
- ROCKWOOD Door Protection Plate, 34Hx42W, SS K1050 34X42.32D
- ROCKWOOD Door Protection Plate, SS, 10" H x 34" W K1050.32D 10"x34
- ROCKWOOD Door Protection Plate, 8Hx40W, Bronze K1050 8X40.10
- ROCKWOOD Door Protection Plate, 34Hx36W, SS K1050 34X36.32D
- ROCKWOOD Door Protection Plate, 6Hx34W, SS K1050 6x34.32D316
- ROCKWOOD 34" x 47" Kick Plate with Beveled Edges and Counter Sunk Holes Satin Stainless Steel Finish K105032D3447BEVCSK
- ROCKWOOD 6" x 30" Kick Plate Bright Brass Finish K10503630BEV
- ROCKWOOD 10" x 30" Standard Duty Metal Kick Plate Satin Stainless Steel Finish K105032D1030BEV
- ROCKWOOD Door Protection Plate, 12Hx36W, SS K1050 12X36.32D
- BRASS ACCENTS Kick Plate, 8x28", Polished Brass-Alumi A09-P0828-628MAG
- Rockwood Door Surface Protection