Shop Alternate Products
This Product is Discontinued
Zoro Select
Tubed Pneumatic Wheel, 9 in., 300 lb. (Discontinued)
Mfr # 2RZJ4
Zoro # G3435424
This Product is Discontinued
Key Features
- Wheel Dia. 9 in
- Wheel Width 2 1/2 in
- Load Rating Range 300 to 999 lb
- Load Rating 300 lb
- For Axle Size 1/2 in