Shop Alternate Products
This Product is Discontinued
Zoro Select
Eye End Fitting, Right, 7200 Lb, 6 In (Discontinued)
Mfr # 2ULG4
Zoro # G3435607
This Product is Discontinued
Key Features
- Thread Dia. (In.) 7/8
- Material Forged and Hot Dipped Galvanized Steel
- Take Up (In.) 6
- Working Load Limit (Lb.) 7200
- Type Eye End, Orientation Right