Zoro Select
Swivel Plate Caster w/Total-Lock, TPR, 4 in, 240 lb
Mfr # P14S-RP040K-12-TB
Zoro # G3435625
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Light Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Crown
- Caster Wheel/Tread Material Thermoplastic Rubber
Explore More Products
- ZORO SELECT Plate Caster, 6" Wheel Dia., 1200 lb., Blk 435X73
- ZORO SELECT Swivel Plate Caster, Nylon, 4 in., 1540 lb. LH-GSPO 100K-1-FI
- ZORO SELECT NSF-Listed Plate Caster, 1250 lb. Ld Rating, Roller P21S-C080R-16
- ZORO SELECT Swivel Plate Cstr, Polyurethane, 4in, 250lb 4DE53
- ZORO SELECT Rgd NSF-Listed Plate Cstr, Polyurethane, 4 in, 350 lb. P12RX-UP040D-12
- ZORO SELECT Swivel Plate Caster, Rubber, 3 in., 125 lb. 1UKP7
- ZORO SELECT Swivel Plate Caster, Rubber, 2 in., 110 lb. LPXA-VPA 50G-FI
- ZORO SELECT Swivel Plate Caster, Nylon, 4 in., 330 lb. LEX-PO 100XR-FI
- ZORO SELECT Plate Caster, 1000 lb. Ld Rating, Roller P21R-C060R-15-VG1
- CASTERHQ 6"x2" V-Groove Wheel, Rigid Caster, Plate Size: 4-1/2"x6-1/4", 35CR620VG84B-04
- ZORO SELECT Swivel NSF-Listed Plate Caster, Poly, 5 in, 300 lb, Blu 5UX88
- Zoro Select Casters