Speedaire
Filter Regulator, 1/4 in NPT, 14 cfm, 5 micron, 5 psi to 125 psi, 150 psi Max Op Pressure
Mfr # 4ZK76
Zoro # G3435887
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/4 in NPT
- Filter Rating - Air Treatment 5 micron
- Max. Incoming Pressure - Air Treatment 150 psi
- Max. Flow - Air Treatment 14 cfm
- Adjustment Range - Air Treatment 5 to 125 psi
Explore More Products
- SPEEDAIRE Filter/Regulator, 11.93 In. H, 3.15 In. W 4ZK95
- SPEEDAIRE Filter/Regulator, 80 cfm, 250psi 4ZK82
- SPEEDAIRE Filter/Regulator, 80 cfm, 150psi 4ZK87
- SPEEDAIRE Filter/Regulator, 11.93 In. H, 3.15 In. W 4ZK98
- SPEEDAIRE Filter/Regulator, 80 cfm, 150psi 4ZK92
- SPEEDAIRE Filter/Regulator, 120 cfm, 150psi 4ZK91
- SPEEDAIRE Filter/Regulator, 1/2 in FNPT Connection B754FW5
- ARO FRL Piggyback, Air Inlet 1/4", NPT, 72 scfm P39224-600
- FESTO Filter Regulator LFR-D-7-MINI-A LFR-D-7-MINI-A
- ARO Filter/Regulator, 10.03 In. H, 2.76 In. W P39344-610
- WILKERSON Air Pressure Regulator, 3/8" Pipe Size R28-03-F000B
- Speedaire Filters & Regulators