Portable Gantry Crane, 4000 lb., 18 ft. 6"

  • Mfr # K90-2-14/20

  • Zoro # G3436067


product price:  $7,347.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
4,000 lb
Min. I Beam Height
106 13/16 in
Max. I Beam Height
168 in
Gantry Crane Span
20 ft 5 in
Gantry Crane Depth
7 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K90-2-14/20
Zoro #
G3436067
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
106 13/16 in
Max. I Beam Height
168 in
Gantry Crane Depth
7 ft 6 in
I Beam Flange Width
5.5 in
Height Adjustment
Adjustable Height
I Beam Height
12 in
Wheel Diameter
8 in
Wheel Width
3 in
Minimum Height Under Beam
111 in
Overall Width
7.5 ft
Height Adjustability
Adjustable Height
Maximum Overall Height
14 ft
I-Beam Height
12 in
Maximum Height Under Beam
14 ft
I-Beam Flange Width
5 in
Height Adjustment Increments
12 in
Minimum Overall Height
9.3 ft
Overall Depth
90 in

Details

Item
Portable Gantry Crane
Load Capacity
4,000 lb
Gantry Crane Span
20 ft 5 in
Material
Steel
Color
Yellow
Caster Material
Steel
Finish
Enamel
Adjustable Increments
12 in
Includes
(2) Supports, Assembly Hardware, I-Beam
Gantry Crane Clear Span
18 ft 6 in
Caster Type
(4) Swivel
Standards
AISC, CMAA, OSHA
Minimum Clear Span
19.7 ft
Mobility Under Load
Mobile
Leg Connection Type
Bolt On
Mobility
Casters
Body Finish
Enamel
Minimum Overall Span
21.3 ft
Maximum Lifting Capacity
4,000 lb
Included Components
Hardware
Span Adjustability
Fixed Span
Rotating Legs
Yes
Wheel Material
Steel
Maximum Overall Span
21.3 ft
Maximum Clear Span
19.6 ft
Body Material
Steel

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 4,000 lb, I-Beam Flange Width 5 in, I-Beam Height 12 in, Height Adjustability Adjustable Height, Minimum Overall Height 9.3 ft, Maximum Overall Height 14 ft, Minimum Height Under Beam 111 in, Maximum Height Under Beam 14 ft, Minimum Overall Span 21.3 ft, Maximum Overall Span 21.3 ft, Minimum Clear Span 19.7 ft, Maximum Clear Span 19.6 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.