Dayton
Utility Cart with Lipped Guards & Removable Metal Shelves, Steel, (2) Raised, 2 Shelves, 1,200 lb
Mfr # 1DE94
Zoro # G3436097
$724.40
6% off
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$679.99
Key Features
- Load Capacity 1,200 lb
- Overall Length 36 in
- Overall Width 24 in
- Material Steel
- Overall Height 55 in
Explore More Products
- DAYTON Push Trolley, 10000 lb. Load Capacity 55HE70
- DAYTON Push Trolley, 2000 lb. Load Capacity 55HE59
- DAYTON Push Trolley, 6000 lb. Load Capacity 55HE61
- DAYTON Push Trolley, 2000 lb. Load Capacity 55HE64
- DAYTON Push Trolley, 1000 lb. Load Capacity 55HE63
- DAYTON Push Trolley, 4000 lb. Load Capacity 55HE60
- DAYTON Open Stock Cart, 2 Shelves, 1,200 lb 1DE97
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 3 Shelves, 400 lb MY2030-34G
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,600 lb OPCPFS-306065-4-6PH-95
- ZORO SELECT Steel Utility Cart with Lipped Metal Shelves, Flat, 3 Shelves, 3,000 lb RSC-3048-3-3K-6PHSB-95
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 5,000 lb HET-306036-2-5K-FL-95
- Dayton Utility & Storage Carts