Parker
Directional Valve, Solenoid, Float, 24 VDC
Mfr # D3W004CNJW
Zoro # G3436641
$722.76
23% off
Free Shipping & Returns
$551.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type - Hydraulic Valves Hydraulic Directional Control Valve
- Valve Ways and Positions 4-Way/3-Position
- Max. Flow - Hydraulic Valves 40 gpm
- Max. Pressure - Hydraulic Valves 5,000 psi
- Center Position - Hydraulic Valves Float
Explore More Products
- PARKER Directional Valve, Lever, D03, Float Center D1VL004CN
- PARKER Directional Valve, Solenoid, Open, 12 VDC D1VW002CNKW
- PARKER Colorflow Needle Valve, Brass, 3/8-18, 8 GPM, 2000 PSI N600B
- PARKER Directional Valve, Solenoid, Float, 24 VDC D1VW004CNJW
- PARKER Directional Valve, Lever, D05, Closed D3L001CN
- PARKER Flow Control Valve, 3000 psi, #6 SAE PCM620S
- PARKER Flow Control Valve, 3000 psi, #10 SAE PCM1020S
- PARKER HVD D61VW Series D61VW004C4VYGF5
- PARKER HVD D61VW Series D61VW004C4NJW
- PARKER Colorflow Flow Control Valve, Brass, 1/2-14, 15 GPM F800B
- BAILEY 21 Series Directional Control Valve: 4 Spool, 4-way 3 pos. tandem center, SAE 12 228902
- Parker Hydraulic Valves