Shop Alternate Products
This Product is Discontinued
Dynaroll
Mini Ball Bearing, Open, Bore 0.1875 In (Discontinued)
Mfr # SR3 A5
Zoro # G3437113
This Product is Discontinued
Key Features
- Type Open, Unflanged
- Material Stainless Steel
- Bore Dia. 0.1875"
- Outside Dia. 0.5000"
- Width 0.1562"