Nb
Shaft, Steel, 1.500 In D, 10.00 In
Mfr # SFW24X10FS115
Zoro # G3437217
$70.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1 1/2 in
- Material 52100 Bearing Steel
- Dimension B 1.25 in
- Min. Surface Hardness 60 RC
- Dia. Tolerance Min. 1.499 in
Explore More Products
- NB Shaft, Steel, 1.500 In D, 38.00 In SFW24X38FS115
- NB Shaft, Steel, 1.500 In D, 14.00 In SFW24X14FS115
- NB Shaft, Steel, 1.000 In D, 9.25 In SFW16X9.25FS115
- NB Shaft, Steel, 0.750 In D, 18.00 In SFW12X18FS102
- NB Spline Shaft, Carbon Steel, 23 mm, 450 mm SSP25S -450mm
- NB Shaft, SS, 1.250 In D, 18.00 In SFWS20X18FS102
- NB Shaft, Steel, 0.250 In D, 12.00 In SFW4X12FS103
- NB Shaft, Steel, 0.500 In D, 8.63 In SFW8X8.63FS115
- NB Rail, 640 mm L, 15 mm W A15-640mm
- THOMSON Shaft, Carbon Steel, 1.250 In D, 36 In 1-1/4 SOFT CTL X 36
- THOMSON Shaft, 1566 Steel, 0.750 In D, 72 In QS 3/4 L PD 72
- Nb Linear Shafts & Support Rails