Portable Gantry Crane, 8000 lb., 15 ft. 3"

  • Mfr # H90-4-10/16

  • Zoro # G3437397


product price:  $8,930.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
8,000 lb
Min. I Beam Height
120 in
Max. I Beam Height
120 in
Gantry Crane Span
16 ft 4-1/2 in
Gantry Crane Depth
5 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H90-4-10/16
Zoro #
G3437397
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
120 in
Max. I Beam Height
120 in
Gantry Crane Depth
5 ft 6 in
I Beam Flange Width
5.5 in
Wheel Width
3 in
Wheel Diameter
8 in
Height Adjustment
Fixed Height
I Beam Height
15 in
I-Beam Flange Width
5.5 in
I-Beam Height
15 in
Maximum Overall Height
11.3 ft
Height Adjustability
Fixed Height
Overall Depth
66 in
Maximum Height Under Beam
10 ft
Minimum Height Under Beam
10 ft
Overall Width
5.5 ft

Details

Item
Portable Gantry Crane
Load Capacity
8,000 lb
Gantry Crane Span
16 ft 4-1/2 in
Material
Steel
Gantry Crane Clear Span
15 ft 4 in
Includes
(2) Supports, Assembly Hardware, I-Beam
Standards
AISC, CMAA, OSHA
Caster Type
(4) Swivel
Caster Material
Steel
Finish
Enamel
Color
Yellow
Mobility Under Load
Mobile
Leg Connection Type
Clamp On
Minimum Overall Span
13 ft
Rotating Legs
No
Maximum Clear Span
15.3 ft
Maximum Overall Span
17.5 ft
Body Finish
Enamel
Minimum Clear Span
13 ft
Body Material
Steel
Mobility
Casters
Span Adjustability
Adjustable Span
Maximum Lifting Capacity
8,000 lb
Included Components
Hardware
Wheel Material
Steel

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 8,000 lb, I-Beam Flange Width 5.5 in, I-Beam Height 15 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 11.3 ft, Minimum Height Under Beam 10 ft, Maximum Height Under Beam 10 ft, Minimum Overall Span 13 ft, Maximum Overall Span 17.5 ft, Minimum Clear Span 13 ft, Maximum Clear Span 15.3 ft, Mobility Under Load Mobile, Rotating Legs No, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.