Square D
Auxiliary Contact, 3A, 1NC
Mfr # 9999SX12
Zoro # G3437567
$147.34
32% off
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of NO Aux. Contacts 0
- Number of NC Aux. Contacts 1
- Amps 3 A
- Mounting Screw
- For Use With Square D NEMA Size 00 to 1 Contactor or Starter
Explore More Products
- SQUARE D Magnetic Coil, 24 V 9998DA2V14
- SQUARE D Light, Pilot 9999SP2R
- SQUARE D Auxiliary Contact, 1 NO 9999D10
- SQUARE D Module, Suppression 9999ST2
- SQUARE D Module, Suppression 9999ST1
- SQUARE D Contact Overload Relay, 1NC 9998SO1
- SQUARE D Magnetic Coil, 208-240v 9998DA3V09
- SQUARE D Pushbutton Control Kit 9999SA3
- SQUARE D Nonreversing magnetic starter, Size 0, 1 8536SBG2V08H30S
- ADVANCE CONTROLS Contactor 230Vac 2No+2Nc CU-16-HI-2A2B
- SQUARE D Remote Reset 9999RR04
- Square D Auxiliary Contacts