John Guest
Polypropylene Plug-In Elbow, 90 Degrees, 3/8 in Tube Size
Mfr # PP221208W-PK10
Zoro # G3437664
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fitting Connection Type Tube
- Tube Size 3/8 in
- Stem OD 1/4 in
Explore More Products
- JOHN GUEST Polypropylene Union Tee, 3/8 in Tube Size PP0212E
- JOHN GUEST Acetal Copolymer Male Adapter, 1/2 in Tube Size PI-011624-S
- JOHN GUEST Acetal Copolymer Union Tee, 15/32 in Tube Size PM0212E-PK10
- JOHN GUEST Acetal Copolymer Plug, 1/4 in Tube Size PI0808S-PK10
- JOHN GUEST Acetal Copolymer Reducing Elbow, 90 Degrees, 5/16 in x 1/4 in Tube Size PI211008S-10PK
- JOHN GUEST Acetal Copolymer Union Adapter, 1/4 in Tube Size PM0406E-PK10
- JOHN GUEST Polypropylene Swivel Run Tee, 1/4 in Tube Size PP110821W-PK10
- JOHN GUEST Acetal Copolymer Male Adapter, 5/16 in Tube Size PM010802E-PK10
- JOHN GUEST Acetal Copolymer Plug-In Elbow, 90 Degrees, 15/32 in Tube Size PM221212E-PK10
- DIXON Legris by Push-In Elbow, 1/4 in Nominal, FNPT x Tube, 290 psi Pressure, Brass/Nylon, Domestic 30095614
- JOHN GUEST PEX Coupler, 1/2 in Tube Size PEI0420
- John Guest Push-to-Connect Tube Fittings