Zoro Select
Spring Pin, Coil, Stl, 5/16x4 L, Pk10
Mfr # 5EB88
Zoro # G3437971
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Steel
- Material Grade UNS G10700 and UNS G10740
- Fastener Finish Plain
Explore More Products
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK25 M51430.030.0012
- ZORO SELECT Spring P, HD Coiled, 1/16x3/16, Pln, PK100 U39150.006.0018
- ZORO SELECT Pin, Steel 420-560 HV30, 5mm dia., PK50 M39140.050.0012
- ZORO SELECT Pin, Steel, 2mm dia., PK50 M39060.020.0008
- ZORO SELECT Spring Pin, Sltd, 1/4inx1-1/8in, Pln, PK25 U39100.025.0112
- ZORO SELECT Spring Pin, Sltd, 7/16inx2-1/2in, Pln, PK5 U39100.043.0250
- ZORO SELECT 7/32X3 PIN SPRING SLOTTED 18-8 STAINLESS STEEL 21948PS188
- ZORO SELECT M2X12 METRIC PIN SPRING SLOTTED PLAIN MI0212PS
- ZORO SELECT 5/32X1 3/4 PIN SPRING SLOTTED 18-8 STAINLESS STEEL 15628PS188
- ZORO SELECT Spring P, HD Coiled, 3/32x3/8,1150lb, PK50 U51431.009.0037
- ZORO SELECT Spring Pin, Sltd, 7/32x1-3/8in, 5850lb, PK25 U39101.021.0137
- Zoro Select Spring Pins