Speedaire
Spring Return Hose Reel, 1/2 in Hose Dia., 75 ft Length, 300 psi
Mfr # 2CUB8
Zoro # G3439161
$497.84
10% off
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$445.99
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Housing Material Steel
- Max. Pressure 300 psi
Replacement Parts
Explore More Products
- SPEEDAIRE Spring Return Hose Reel, 3/4 in Hose Dia., 75 ft Length, 300 psi 2CUC1
- SPEEDAIRE Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 300 psi 2CUB6
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 300 psi 6WA74
- SPEEDAIRE Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 250 psi 31XG67
- SPEEDAIRE Spring Return Hose Reel, 3/8 in Hose Dia., 25 ft Length, 300 psi 45UZ32
- SPEEDAIRE Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi 45UZ33
- SPEEDAIRE Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi 2VDF1
- SPEEDAIRE Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 2,000 psi 45UZ53
- SPEEDAIRE Spring Return Hose Reel, 3/4 in Hose Dia., 75 ft Length, 250 psi 31XG68
- COXREELS Spring Return Hose Reel, 3/8" Hose Dia., 50 ft. Length, 300 psi SH-N-350
- REELCRAFT 3/8" x 35 ft. Spring Return Hose Reel, Max 300 psi, w/Hose RT635-OLP
- Speedaire Hose & Cable Reels